This product requires certification to purchase.

Diverter Stem for OEM 910-385 and 910-022

Pfister

Diverter Stem for OEM 910-385 and 910-022

  • Fast #
  • Part #P950040
  • Item #169393
  • Manufacturer Part #950-040
5 out of 5 Customer Rating
Brand image
Pfister

Diverter Stem for OEM 910-385 and 910-022

  • Fast #
  • Part #P950040
  • Item #169393
  • Manufacturer Part #950-040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine Pfister® part
  • Fits Beaux Arts 2 and 3 handle tub and shower valves
  • Hot or cold
  • Requires Certification

Documents


Specifications

Application:
Residential, Tub and Shower
Brand Model Compatibility:
OEM 910-385 and 910-022
Faucet Part Type:
Stem
Height:
3/50 in
Material:
Plastic
Stem Type:
Diverter
UPC:
038877459355
Width:
1 in