This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Pfister

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #P920101A
  • Item #4381907
  • Manufacturer Part #920-101A
5 out of 5 Customer Rating
Brand image
Pfister

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #P920101A
  • Item #4381907
  • Manufacturer Part #920-101A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All metal construction
  • Quick connect
  • Diverting tub spout
  • PVD finish (J finish only)
  • Pforever Warranty®
  • Pfister replacement tub spout for the R89 Series Park Avenue tub & shower trim
  • Polished Chrome finish
  • Also available in Polished Nickel, Brushed Nickel and Tuscan Bronze
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Adapter
End Connections:
Adapter
Faucet Part Type:
Tub Spout
Fits Brand:
Pfister
Fits Model:
Park Avenue™ R89 Series
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
6-5/8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
5-23/32 in
Spout Type:
Diverter
UL Listed:
No
UPC:
038877569368
WaterSense Labeled:
No
Width:
3-1/32 in