1/2 in. Female Metal Tub Spout in Brushed Nickel
Traditional® 1/2 in. Female Metal Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pfister replacement tub spout for the R89-XWE / G89-XWE faucets
- Brushed Nickel finish
- Also available in Polished Chrome, Polished Nickel and Tuscan Bronze
- Pfister Pforever Warranty® covers finish and function for life
- Tub spout reach: 6 in.
- 1/2 in. female supply connection
- Secure mounting assembly
- All hardware required for installation is included
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- R89-XWE and G89-XWE
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877569573
- WaterSense Labeled:
- No