This product requires certification to purchase.

Diverter Tub Spout in PVD Brushed Nickel

Pfister

Diverter Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #P920520J
  • Item #2240673
  • Manufacturer Part #920-520J
3.1 out of 5 Customer Rating
Brand image
Pfister

Diverter Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #P920520J
  • Item #2240673
  • Manufacturer Part #920-520J
3.1 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement tub spout for the R89 Series Contempra tub & shower trim
  • Also available in Polished Chrome (920-520A)
  • Pfister Pforever Warranty® covers finish & function for life
  • Genuine Pfister part
  • PVD Brushed Nickel finish
  • Contempra collection
  • Sold individually
  • Tub spout only
  • With diverter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
Pfister
Fits Model:
Contempra™ R89 Series
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
UPC:
038877530627
WaterSense Labeled:
No