Dome Cap for 42-H5FC, 42-H5FB and 42-H5FK
Dome Cap for 42-H5FC, 42-H5FB and 42-H5FK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rustic Bronze finish
- Also available in Rustic Pewter and Tuscan Bronze
- Replacement dome cap for the 42 series Ashfield 4" centerset lavatory faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 42-H5FC, 42-H5FB and 42-H5FK
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877540626
- WaterSense Labeled:
- No