Dome Cap for Ainsley 36 Series
Dome Cap for Ainsley 36 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement aerator
- Ainsley Series 36 kitchen faucet
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ainsley 36 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/10 in
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877574751
- WaterSense Labeled:
- No