Dome Cap for Briarsfield™ GT529-BF
Dome Cap for Briarsfield™ GT529-BF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Briarsfield™ GT529-BF
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877593288
- WaterSense Labeled:
- No