Dome Cap for Genesis® and Parisa 42 Series
Dome Cap for Genesis® and Parisa 42 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD Brushed Nickel finish
- Also available in Polished Chrome (941-735a)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement retainer cap for the 42 series Parisa/Genesis 4 in. centerset lavatory faucets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Genesis® and Parisa 42 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 3/20 in
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877540244
- WaterSense Labeled:
- No