Dome Cap in Polished Chrome
Dome Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Chrome finish
- Also available in PVD Brushed Nickel (941-246J) and Tuscan Bronze (941-246Y)
- Replacement dome cap for the 42 Series Portola 4 in centerset lavatory faucet
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Portola™ 42 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9/100 in
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877537596
- WaterSense Labeled:
- No