Dome Cap in PVD Brushed Nickel
Dome Cap in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement aerator
- AltaVista Series 48 centerset faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AltaVista Series 48
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877575574
- WaterSense Labeled:
- No