Flange in Tuscan Bronze
Flange in Tuscan Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tuscan Bronze finish
- Also available in PVD Brushed Nickel (960-059J) and Polished Chrome (960-059A)
- Replacement shower arm flange for the R89 Series Serrano tub & shower trim
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Serrano™ R89 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877522967
- WaterSense Labeled:
- No