Dome Cap in Tuscan Bronze
Dome Cap in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement dome cap
- Tuscan Bronze
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877558911
- WaterSense Labeled:
- No