Drain Plug Assembly and Strainer in Polished Chrome
Drain Plug Assembly and Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 69230-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Drain Assembly
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 038877480649