This product requires certification to purchase.

Drop Elbow in Brushed Nickel

Pfister

Drop Elbow in Brushed Nickel

  • Fast #
  • Part #P973272J
  • Item #8833672
  • Manufacturer Part #973-272J
4.4 out of 5 Customer Rating
Brand image
Pfister

Drop Elbow in Brushed Nickel

  • Fast #
  • Part #P973272J
  • Item #8833672
  • Manufacturer Part #973-272J
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2-in IP connection
  • Genuine Pfister part
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-5/16 in
Diameter:
1-25/32 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
038877642672
WaterSense Labeled:
No
Width:
2 in