This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

Pfister

Ecomodern Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #PGT529MTD
  • Item #9310719
  • Manufacturer Part #GT-529-MTD
3.7 out of 5 Customer Rating
Brand image
Pfister

Ecomodern Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #PGT529MTD
  • Item #9310719
  • Manufacturer Part #GT-529-MTD
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Deckplate sold separately
  • 1-hole installation
  • High arc spout for added clearance and reach
  • Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Ecomodern
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-5/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
NSF:
NSF 61
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-27/32
Spout Reach:
9-1/8
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
038877652015