Elongated Oval Closed Towel Ring in Brushed Nickel
Elongated Oval Closed Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Defense Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-17/32 in
- IAPMO Listed:
- No
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Projection:
- 3-5/16 in
- Ring Type:
- Closed
- Shape:
- Elongated Oval
- UPC:
- 038877654842
- Width:
- 8-3/16 in