Endbody Flange
Endbody Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Square end body flange for select 26, 31, 49, and 531 Series units
- Pfister Pforever Warranty® covers finish & function for life
- Genuine Pfister part
Documents
Specifications
- Brand Model Compatibility:
- 26, 31, 49, and 531 Series
- CARB OTC LEED Compliant:
- No
- Depth:
- 3/50
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877530535