Escutcheon in Tuscan Bronze
Escutcheon in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tuscan Bronze finish
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement face plate for the Pfirst 119 waste & overflow drain
Specifications
- Brand Model Compatibility:
- Pfirst Series™ 119
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877544082