Extension Kit Spout Shank for Pasadena™ 806-PD
Extension Kit Spout Shank for Pasadena™ 806-PD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement spout shank extension kit
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pasadena™ 806-PD
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877566909
- WaterSense Labeled:
- No