Flange for Ainsley 529
Flange for Ainsley 529
Package Quantity Info:
Each: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soap dispenser pump
- 529 Ainsley kitchen faucet
- Pfister original replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ainsley 529
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877579428
- WaterSense Labeled:
- No