Flange for Savannah™ 28 Series
Flange for Savannah™ 28 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement flange
- Series 28 Savannah tub faucet
- Pfister original replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Savannah™ 28 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877562703
- WaterSense Labeled:
- No