Flange in PVD Brushed Nickel
Flange in PVD Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVD Brushed Nickel finish
- Also available in Rustic Pewter (960-038E), Tuscan Bronze (960-038Y) and Rustic Bronze (960-038U)
- Replacement wall flange for the R89 Series Avalon/Marielle tub & shower trims
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ R89 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877475683
- WaterSense Labeled:
- No