This product requires certification to purchase.

Flange in Tuscan Bronze

Pfister

Flange in Tuscan Bronze

  • Fast #
  • Part #P960071Y
  • Item #3548984
  • Manufacturer Part #960-071Y
5 out of 5 Customer Rating
Brand image
Pfister

Flange in Tuscan Bronze

  • Fast #
  • Part #P960071Y
  • Item #3548984
  • Manufacturer Part #960-071Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tuscan Bronze finish
  • Also available in PVD Brushed Nickel (960-071J) and Polished Chrome (960-071A)
  • Replacement wall flange for the R89 Series Portola tub & shower trim
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Portola™ R89 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
UL Listed:
No
UPC:
038877538043
WaterSense Labeled:
No