Flange Kit in PVD Polished Brass
Flange Kit in PVD Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A replacement flange kit
- Comes with a PVD Polished Brass finish
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Carmel® 49 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877476093
- WaterSense Labeled:
- No