Flange Kit in Polished Chrome
Georgetown™ Flange Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome finish
- Also available in PVD Brushed Nickel (960-010J), Tuscan Bronze (960-010Y) and PVD Polished Brass (960-010V)
- Includes flange nut, flange washer, and flange
- Replacement flange kit for the Avalon, Portland, and Treviso 49 8 in -15 in widespread lavatory faucets
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon™ 49 Series
- Collection:
- Georgetown™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb