Hand Shower Holder in Matte Black
Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A replacement shower holder
- Designed for the Kenzo 016-1dfk handheld shower
- Comes with a Brushed Nickel finish
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kenzo™ 16 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 81/100 in
- Faucet Part Type:
- Hand Shower Holder
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877595671
- WaterSense Labeled:
- No