This product requires certification to purchase.

Hand Shower Holder in PVD Brushed Nickel

Pfister

Hand Shower Holder in PVD Brushed Nickel

  • Fast #
  • Part #P941564J
  • Item #3753084
  • Manufacturer Part #941-564J
3.7 out of 5 Customer Rating
Brand image
Pfister

Hand Shower Holder in PVD Brushed Nickel

  • Fast #
  • Part #P941564J
  • Item #3753084
  • Manufacturer Part #941-564J
3.7 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A replacement shower holder
  • Designed for the Kenzo 016-1dfk handheld shower
  • Comes with a Brushed Nickel finish
  • A genuine Pfister replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kenzo™ 16 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Depth:
81/100 in
Faucet Part Type:
Hand Shower Holder
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
UL Listed:
No
UPC:
038877543405
WaterSense Labeled:
No