Hose for RT6-1MF
Hose for RT6-1MF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement hose for Pfister RT6-1MF roman tub filler
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RT6-1MF
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877605134
- WaterSense Labeled:
- No