Hand Shower Hose
Hand Shower Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hose assembly with 3/4 in. deep nut
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Pfister
- Fits Model:
- 49 Series
- GSA Approved:
- No
- Height:
- 1-3/8
- IAPMO Listed:
- No
- Length:
- 17-19/32
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877539491
- WaterSense Labeled:
- No