This product requires certification to purchase.

Handle in PVD Brushed Nickel

Pfister

Handle in PVD Brushed Nickel

  • Fast #
  • Part #P940541J
  • Item #2240664
  • Manufacturer Part #940-541J
3.1 out of 5 Customer Rating
Brand image
Pfister

Handle in PVD Brushed Nickel

  • Fast #
  • Part #P940541J
  • Item #2240664
  • Manufacturer Part #940-541J
3.1 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Contempra™ R89 and 808 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
UPC:
038877532355
WaterSense Labeled:
No