This product requires certification to purchase.

Handle in Tuscan Bronze

Pfister

Handle in Tuscan Bronze

  • Fast #
  • Part #P940166Y
  • Item #4412153
  • Manufacturer Part #940-166Y
5 out of 5 Customer Rating
Brand image
Pfister

Handle in Tuscan Bronze

  • Fast #
  • Part #P940166Y
  • Item #4412153
  • Manufacturer Part #940-166Y
5 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pfister limited lifetime warranty for residential and commercial products
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Park Avenue™ RT6 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
038877569665
WaterSense Labeled:
No