This product requires certification to purchase.

Handle Kit in PVD Brushed Nickel

Pfister

Handle Kit in PVD Brushed Nickel

  • Fast #
  • Part #P940389J
  • Item #4342307
  • Manufacturer Part #940-389J
5 out of 5 Customer Rating
Brand image
Pfister

Handle Kit in PVD Brushed Nickel

  • Fast #
  • Part #P940389J
  • Item #4342307
  • Manufacturer Part #940-389J
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
Hanover™ 808 Series
Color Finish Category
Nickel Tones
Color Finish Name
PVD Brushed Nickel
Faucet Part Type
Handle Kit
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
038877528693