Handle Sub Assembly in Rustic Bronze
Handle Sub Assembly in Rustic Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Avalon™ R89-CB, G89-CB and 808-CB
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877536308
- WaterSense Labeled:
- No