This product requires certification to purchase.

2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout in Tuscan Bronze

Pfister

Hanover™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout in Tuscan Bronze

  • Fast #
  • Part #PF5297TMY
  • Item #3973770
  • Manufacturer Part #F5297TMY
3.3 out of 5 Customer Rating
Brand image
Pfister

Hanover™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout in Tuscan Bronze

  • Fast #
  • Part #PF5297TMY
  • Item #3973770
  • Manufacturer Part #F5297TMY
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes top-filling, matching soap dispenser
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hanover™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole, 4 Hole
Spout Height:
8 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down
UPC:
038877544662