This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

Pfister

Hanover™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PGT529TMY
  • Item #3865962
  • Manufacturer Part #GT529-TMY
3.6 out of 5 Customer Rating
Brand image
Pfister

Hanover™ Single Handle Pull Down Kitchen Faucet in Tuscan Bronze

  • Fast #
  • Part #PGT529TMY
  • Item #3865962
  • Manufacturer Part #GT529-TMY
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 93
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • Includes coordinating soap dispenser
  • High arc spout for added clearance and reach
  • Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Convenient quick install tool included to speed up installation
  • Make cleaning and rinsing easier by adjusting the spray volume in the palm of your hand; whether you need a powerful spray, gentle rinse, or something in between, choose the perfect water volume for you.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Hanover™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
16-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
7-17/32 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
038877547854