Hardware Set for 51 Series
Hardware Set for 51 Series
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement installation hardware
- For the 51 Series laundry/utility faucets
- Covered by Pfister's lifetime mechanical warranty
- Includes wing nut, washer & supply nut
- Genuine Pfister part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 51 Series
- Faucet Part Type:
- Hardware Set
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877447215
- WaterSense Labeled:
- No