Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Hillstone Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6.5 gpm @ 45 psi flow rate
- 1.8 gpm flow rate (handheld)
- 60 in metal hose
- All metal construction
- Easy to clean nozzles
- Optional concrete mounting bracket 931-145 available (sold separately)
- Requires 0X6-270R valve (sold separately)
- Volume and temperature control
- Ultra Seal™ ceramic disc valve
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Hillstone
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.5 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 35 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 12-3/16 in
- UPC:
- 038877666579
- WaterSense Labeled:
- Yes