This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

Pfister

Hillstone Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #PR891HLSBG
  • Item #10075456
  • Manufacturer Part #R89-1HLSBG
4.3 out of 5 Customer Rating
Brand image
Pfister

Hillstone Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #PR891HLSBG
  • Item #10075456
  • Manufacturer Part #R89-1HLSBG
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • SecurePfit™ with anti-handle wobble
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hillstone
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877666760
Valve Trim Type:
Pressure Balancing