This product requires certification to purchase.

Tub Spout in Brushed Gold

Pfister

Hillstone™ Tub Spout in Brushed Gold

  • Fast #
  • Part #P015HLS3BG
  • Item #10075308
  • Manufacturer Part #015-HLS3BG
3.9 out of 5 Customer Rating
Brand image
Pfister

Hillstone™ Tub Spout in Brushed Gold

  • Fast #
  • Part #P015HLS3BG
  • Item #10075308
  • Manufacturer Part #015-HLS3BG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Push button to divert
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Hillstone™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
9-1/8
Faucet Part Type:
Tub Spout
Height:
3-5/16
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
2-13/16
Material:
Metal
Tub Spout Reach:
8-3/8
UPC:
038877666883
Width:
2-81/100