Tub Spout in Polished Chrome
Hillstone™ Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Push button to divert
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Hillstone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9-1/8 in
- Faucet Part Type:
- Tub Spout
- Height:
- 3-5/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-13/16 in
- Material:
- Metal
- Tub Spout Reach:
- 8-3/8 in
- UPC:
- 038877666852
- Width:
- 2-81/100 in