Two Handle Pressure Balancing Valve Trim with Diverter in Polished Nickel
Hillstone™ Two Handle Pressure Balancing Valve Trim with Diverter in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Top handle controls mode
- Bottom handle controls temperature
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Hillstone™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 038877666821
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter