This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Pfister

Holliston™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016HTC
  • Item #10332651
  • Manufacturer Part #016-HTC
3.6 out of 5 Customer Rating
Brand image
Pfister

Holliston™ Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016HTC
  • Item #10332651
  • Manufacturer Part #016-HTC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diverter trim only, valve not included
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Requires 15 series diverter valve
  • All faucets are backed by our limited lifetime warranty, covering finish and function for as long as you own your home
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-11/16 in
Escutcheon Height
4-1/4 in
Escutcheon Width
2-3/4 in
Height
4-1/2 in
Width
2-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Holliston™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Product Type
Valve Trim
UPC
038877674437