Single Handle Valve Trim in Brushed Gold
Holliston™ Single Handle Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve only trim kit, showerhead, tub spout and valve not included
- Requires 0X8/JX8 valve for installation
- All faucets are backed by our limited lifetime warranty, covering finish and function for as long as you own your home
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- Holliston™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4-3/8 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-15/16 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-9/16 in
- UPC:
- 038877674666
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-15/16 in