This product requires certification to purchase.

Toilet Tissue Holder in Brushed Gold

Pfister

Holliston™ Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHSSQBG
  • Item #10332662
  • Manufacturer Part #BPH-SSQBG
5 out of 5 Customer Rating
Brand image
Pfister

Holliston™ Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHSSQBG
  • Item #10332662
  • Manufacturer Part #BPH-SSQBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction for durability
  • Installs in four quick and simple steps - (1) level and mark, (2) drill holes, (3) install brackets and (4) mount toilet paper holder
  • Concealed screw installation for a clean overall appearance
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
2-15/16 in
Height
3-1/4 in
Width
9-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Holliston™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
Type
PBPHSSQBG
UPC
038877674758