This product requires certification to purchase.

Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel

Pfister

Holliston Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel

  • Fast #
  • Part #PRT65HTGS
  • Item #10332753
  • Manufacturer Part #RT6-5HTGS
3.9 out of 5 Customer Rating
Brand image
Pfister

Holliston Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel

  • Fast #
  • Part #PRT65HTGS
  • Item #10332753
  • Manufacturer Part #RT6-5HTGS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Roman tub trim kit only, valve not included
  • Spot Defense® finish protects your faucet from water spots and fingerprints
  • 0X6/JX6 valve required for installation
  • All faucets are backed by our limited lifetime warranty, covering finish and function for as long as you own your home
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in - 8 in
Height
6-7/16 in
Spout Height
4-7/8 in
Tub Spout Reach
8 in
Characteristics & Features
Collection
Holliston
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Mid Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PRT65HTGS
UPC
038877674727