This product requires certification to purchase.

Two Handle Roman Tub Faucet in Spot Defense™ Matte Black (Trim Only)

Pfister

Holliston Two Handle Roman Tub Faucet in Spot Defense™ Matte Black (Trim Only)

  • Fast #
  • Part #PRT65HTSDB
  • Item #10332754
  • Manufacturer Part #RT6-5HTSDB
5 out of 5 Customer Rating
Brand image
Pfister

Holliston Two Handle Roman Tub Faucet in Spot Defense™ Matte Black (Trim Only)

  • Fast #
  • Part #PRT65HTSDB
  • Item #10332754
  • Manufacturer Part #RT6-5HTSDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-hole installation
  • Fixed hubs
  • Spot Defense™ finish resists spots and fingerprints
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in - 8 in
Height
6-7/16 in
Spout Height
4-7/8 in
Tub Spout Reach
8 in
Characteristics & Features
Collection
Holliston
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Mid Arc
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Type
PRT65HTSDB
UPC
038877674734