This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

Pfister

Holliston™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49HT0SDB
  • Item #10332718
  • Manufacturer Part #LG49-HT0SDB
5 out of 5 Customer Rating
Brand image
Pfister

Holliston™ Two Handle Widespread Bathroom Sink Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG49HT0SDB
  • Item #10332718
  • Manufacturer Part #LG49-HT0SDB
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never leak guarantee
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
  • All faucets are backed by our limited lifetime warranty, covering finish and function for as long as you own your home
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use-simply press to seal and again to open
  • Fixed hubs allow for smooth handle rotation
  • Water flows at 1.2 gpm, creating a strong, consistent flow while minimizing water waste
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
5-1/8 in
Flow Rate
1.2 gpm
Handle Length (in)
4-1/4 in
Height
5-1/8 in
Length
6-11/16 in
Maximum Deck Thickness
2 in
Number of Pieces
1 Piece
Spout Height
3-7/8 in
Spout Reach
4-7/8 in
Included Components
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Holliston™
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
038877674574