Hose for Sedgwick™ 529-7SW
Hose for Sedgwick™ 529-7SW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Sedgwick™ 529-7SW
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877573365