Hose for Vosa F5297VV
Hose for Vosa F5297VV
Product Details
Product Details
- Kitchen pull out hose
- Genuine Pfister part
Documents
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Vosa F5297VV
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Hose
- Fits Model:
- F5297VV
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- UPC:
- 038877614815