Hose Guide in Black
Hose Guide in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Mystique™, Ashfield, Treviso 529 and Hanover™ 531 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23/100 in
- Faucet Part Type:
- Hose Guide
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877528068